Check Availability
  • MTD 

    Mower Blade, 17.90" High Lift,MTD

  • Item # 33GW74
  • Mfr. Model # 942-04053C
Mower Blade, 17.90" High Lift,MTD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GW74
Mfr. Model # 942-04053C
UNSPSC #27112014
Shipping Weight 2.085 lbs
Country of Origin USA *
Item Lawn Mower Blade
Blade Type Notched
Length 17-7/8"
Width 2-3/8"
Thickness 0.149"
For Use With MTD, Troy-Belt, Cub Cadet Lawn Tractors with 50" Cut, Star Center Hole, Requires 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.