Check Availability
  • MSI 

    70,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 20 lb. Scale Graduations

  • Item # 30RR20
  • Mfr. Model # MSI-4260-70000
70,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 20 lb. Scale Graduations
Qty
  • Web Price
    $12,546.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The MSI Port-A-Weigh digital crane scale is designed for safe, accurate, and reliable overhead weighing. Universal direct power supply: 85 to 265VACm 47 to 440Hz, 130 to 300VDC.
Show More Close
 

Technical Specifications

Item # 30RR20
Mfr. Model # MSI-4260-70000
UNSPSC #41114501
Shipping Weight 270.0 lbs
Country of Origin USA *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 70,000 lb.
Remote Control/Display No Remote Control or Remote Display
Scale Accuracy +/- 0.1%
Scale Display LED
Housing Material Aluminum
Scale Graduations 20 lb.
Weighing Units kg, lb.
Overall Height 43-13/64"
Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Power Source Rechargeable Battery
Finish Anodized
Includes Crosby(R) Top Lifting Eye and 360 Degrees Thrust Bearing Swivel Hook, 12V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Basic Hook Material Steel
Hook Opening 3-3/4"
Digital/Mechanical Digital
Overall Length 13-3/8"
Overall Width 10"
Standards NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179, ASME B30.26-6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.