Check Availability
  • MSI 

    5000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 1 lb. Scale Graduations

  • Item # 30RR15
  • Mfr. Model # MSI-4260-5000
5000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 1 lb. Scale Graduations Crane Scale,LED,5000 lb. Cap. Crane Scale,LED,5000 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30RR15
Mfr. Model # MSI-4260-5000
UNSPSC #41114501
Shipping Weight 62.0 lbs
Country of Origin USA *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 5000 lb.
Remote Control/Display No Remote Control or Remote Display
Scale Accuracy +/- 0.1%
Scale Display LED
Housing Material Aluminum
Scale Graduations 1 lb.
Weighing Units kg, lb.
Overall Height 20-1/2"
Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Power Source Rechargeable Battery
Finish Anodized
Includes Crosby(R) Top Lifting Eye and 360 Degrees Thrust Bearing Swivel Hook, 12V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Basic Hook Material Steel
Hook Opening 1-11/16"
Digital/Mechanical Digital
Overall Length 13-3/8"
Overall Width 10"
Standards NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179, ASME B30.26-6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.