Check Availability
  • MSI 

    500 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 0.2 lb. Scale Graduations

  • Item # 20XE36
  • Mfr. Model # MSI-3460-500
500 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 0.2 lb. Scale Graduations Crane Scale,LED,500 lb. Cap. Crane Scale,LED,500 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20XE36
Mfr. Model # MSI-3460-500
UNSPSC #41114501
Shipping Weight 22.0 lbs
Country of Origin USA *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 500 lb.
Remote Control/Display No Remote Control or Remote Display
Scale Accuracy +/- 0.1%
Scale Display LED
Housing Material Aluminum
Scale Graduations 0.2 lb.
Weighing Units kg, lb.
Overall Height 11-15/16"
Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Power Source Rechargeable Battery
Finish Powder Coated
Includes Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Basic Hook Material Steel
Hook Opening 1-5/32"
Digital/Mechanical Digital
Overall Length 12-45/64"
Overall Width 9"
Standards NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179, ASME B30.26-6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.