Check Availability
  • MSI 

    10,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 5 lb. Scale Graduations

  • Item # 20XE49
  • Mfr. Model # MSI-3460-10000RC
10,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 5 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20XE49
Mfr. Model # MSI-3460-10000RC
UNSPSC #41114501
Shipping Weight 37.6 lbs
Country of Origin USA *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 10,000 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.1%
Scale Display LED
Housing Material Aluminum
Scale Graduations 5 lb.
Weighing Units kg, lb.
Overall Height 16-43/64"
Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Power Source Rechargeable Battery
Finish Powder Coated
Includes Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, Wireless Remote Control Receiver, User Guide, Crane Scale Safety Documents
Basic Hook Material Steel
Hook Opening 1-39/64"
Digital/Mechanical Digital
Overall Length 12-45/64"
Overall Width 9"
Standards NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179, ASME B30.26-6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.