Check Availability
  • MSI 

    10,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 5 lb. Scale Graduations

  • Item # 20XE48
  • Mfr. Model # MSI-3460-10000
10,000 lb. Capacity Crane Scale, +/- 0.1% Scale Accuracy, 5 lb. Scale Graduations Crane Scale,LED,10,000 lb. Cap. Crane Scale,LED,10,000 lb. Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This multipurpose hanging scale is ideal for situations in which headroom is at a minimum. Long range viewing is enhanced with an ultrabright digital display and resolution settings of up to 10,000 divisions for precise 0.1% loading accuracy over a broad capacity range.
Show More Close
 

Technical Specifications

Item # 20XE48
Mfr. Model # MSI-3460-10000
UNSPSC #41114501
Shipping Weight 38.05 lbs
Country of Origin USA *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 10,000 lb.
Remote Control/Display No Remote Control or Remote Display
Scale Accuracy +/- 0.1%
Scale Display LED
Housing Material Aluminum
Scale Graduations 5 lb.
Weighing Units kg, lb.
Overall Height 16-43/64"
Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Power Source Rechargeable Battery
Finish Powder Coated
Includes Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Basic Hook Material Steel
Hook Opening 1-39/64"
Digital/Mechanical Digital
Overall Length 12-45/64"
Overall Width 9"
Standards NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179, ASME B30.26-6
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.