Check Availability
  • MSE 

    IBM Toner Cartridge, No. MSE02251816, Black

  • Item # 45VP32
  • Mfr. Model # MSE02251816
IBM Toner Cartridge, No. MSE02251816, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VP32
Mfr. Model # MSE02251816
UNSPSC #44103103
Shipping Weight 5.5 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. MSE02251816
Ink/Toner Color Black
Printer Brand IBM
Printer Series Infoprint
Printer Model InfoPrint 1832, InfoPrint 1832DN, InfoPrint 1832N, InfoPrint 1852, InfoPrint 1852DN, InfoPrint 1852N, InfoPrint 1872, InfoPrint 1872DN, InfoPrint 1872N, InfoPrint 1892
Max. Page Yield 25,000
Remanufactured Cartridge Number MSE02251816
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms