Check Availability
  • MSE 

    HP Toner Cartridge, No. 823A, Black

  • Item # 45VP12
  • Mfr. Model # MSE022181014
HP Toner Cartridge, No. 823A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VP12
Mfr. Model # MSE022181014
UNSPSC #44103103
Shipping Weight 2.3 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 823A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP6015, LaserJet CP6015DE, LaserJet CP6015DN, LaserJet CP6015N, LaserJet CP6015X, LaserJet CP6015XH
Max. Page Yield 16,500
Remanufactured Cartridge Number MSE022181014
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms