Check Availability
  • MSE 

    HP Toner Cartridge, No. 117, Magenta

  • Item # 45VP07
  • Mfr. Model # MSE022170314
HP Toner Cartridge, No. 117, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VP07
Mfr. Model # MSE022170314
UNSPSC #44103103
Shipping Weight 3.3 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 117
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 3600, LaserJet 3600N, LaserJet 3600DN
Max. Page Yield 4000
Remanufactured Cartridge Number MSE022170314
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close