Check Availability
  • MSE 

    HP Toner Cartridge, No. 117, Yellow

  • Item # 45VP06
  • Mfr. Model # MSE022170214
HP Toner Cartridge, No. 117, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VP06
Mfr. Model # MSE022170214
UNSPSC #44103103
Shipping Weight 3.35 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 117
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 3600, LaserJet 3600N, LaserJet 3600DN
Max. Page Yield 4000
Remanufactured Cartridge Number MSE022170214
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close