Check Availability
  • MSE 

    HP Toner Cartridge, No. 646A, Magenta

  • Item # 45VN87
  • Mfr. Model # MSE0221540314
HP Toner Cartridge, No. 646A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VN87
Mfr. Model # MSE0221540314
UNSPSC #44103103
Shipping Weight 2.19 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 646A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM4540, LaserJet CM4540F, LaserJet CM4540FSKM
Max. Page Yield 12,500
Remanufactured Cartridge Number MSE0221540314
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms