Check Availability
  • MSE 

    HP Toner Cartridge, No. 116, Black

  • Item # 45VN85
  • Mfr. Model # MSE022154014
HP Toner Cartridge, No. 116, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VN85
Mfr. Model # MSE022154014
UNSPSC #44103103
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 116
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP1210, LaserJet CP1215, LaserJet CP1215N, LaserJet CP1510, LaserJet CP1515N, LaserJet CP1217, LaserJet CP1518NI, LaserJet CM1312
Max. Page Yield 2200
Remanufactured Cartridge Number MSE022154014
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms