Check Availability
  • MSE 

    HP Toner Cartridge, No. 118, Yellow

  • Item # 45VN81
  • Mfr. Model # MSE022153214
HP Toner Cartridge, No. 118, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VN81
Mfr. Model # MSE022153214
UNSPSC #44103103
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 118
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM2320, LaserJet CM2320FXI, LaserJet CM2320N, LaserJet CM2320NF, LaserJet CP2025, LaserJet CP2025DN, LaserJet CP2025N, LaserJet CP2025X
Max. Page Yield 2800
Remanufactured Cartridge Number MSE022153214
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms