Check Availability
  • MSE 

    HP Toner Cartridge, No. 642A, Black

  • Item # 45VN36
  • Mfr. Model # MSE022140014
HP Toner Cartridge, No. 642A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VN36
Mfr. Model # MSE022140014
UNSPSC #44103103
Shipping Weight 4.55 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 642A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP4005, LaserJet CP4005N, LaserJet CP4005DN
Max. Page Yield 7500
Remanufactured Cartridge Number MSE022140014
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close