Check Availability
  • MSE 

    HP Toner Cartridge, No. MSE022139162, Black

  • Item # 45VN35
  • Mfr. Model # MSE022139162
HP Toner Cartridge, No. MSE022139162, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VN35
Mfr. Model # MSE022139162
UNSPSC #44103103
Shipping Weight 6.5 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. MSE022139162
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4250, LaserJet 4250N, LaserJet 4250TN, LaserJet 4250DN, LaserJet 4250DTN, LaserJet 4250DTNSL, LaserJet 4300, LaserJet 4300N, LaserJet 4300TN, LaserJet 4300DTN, LaserJet 4300DTNS, LaserJet 4300DTNSL, LaserJet 4350, LaserJet 4350N, LaserJet 4350DTN, LaserJet 4350DTNSL, LaserJet 4345, LaserJet 4345X, LaserJet 4345XM, LaserJet 4345XS, LaserJet M4345, LaserJet M4345X, LaserJet M4345XM, LaserJet M4345X, LaserJet 39A, LaserJet 45A, LaserJet 42X
Max. Page Yield 28,000
Remanufactured Cartridge Number MSE022139162
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close