Check Availability
  • MSE 

    HP Toner Cartridge, No. EP-87, Yellow

  • Item # 45VN04
  • Mfr. Model # MSE022125214
HP Toner Cartridge, No. EP-87, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VN04
Mfr. Model # MSE022125214
UNSPSC #44103103
Shipping Weight 2.04 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. EP-87
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1500, LaserJet 1500L, LaserJet 2500, LaserJet 2500L, LaserJet 2500N, LaserJet 2500TN, LaserJet 2550, LaserJet 2550L, LaserJet 2550N, LaserJet 2550LN, LaserJet 2820, LaserJet 2840
Max. Page Yield 4000
Remanufactured Cartridge Number MSE022125214
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms