Check Availability
  • MSE 

    HP Toner Cartridge, No. 131X, Black

  • Item # 45VM96
  • Mfr. Model # MSE022121016
HP Toner Cartridge, No. 131X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM96
Mfr. Model # MSE022121016
UNSPSC #44103103
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 131X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M251NW, LaserJet Pro M276NW
Max. Page Yield 2400
Remanufactured Cartridge Number MSE022121016
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms