Check Availability
  • MSE 

    HP Toner Cartridge, No. 128A, Yellow

  • Item # 45VM93
  • Mfr. Model # MSE022120214
HP Toner Cartridge, No. 128A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM93
Mfr. Model # MSE022120214
UNSPSC #44103103
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 128A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415, LaserJet Pro CP1525NW
Max. Page Yield 1300
Remanufactured Cartridge Number MSE022120214
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms