Check Availability
  • MSE 

    HP Toner Cartridge, No. 128A, Black

  • Item # 45VM91
  • Mfr. Model # MSE022120014
HP Toner Cartridge, No. 128A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM91
Mfr. Model # MSE022120014
UNSPSC #44103103
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 128A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415, LaserJet Pro CP1525NW
Max. Page Yield 2000
Remanufactured Cartridge Number MSE022120014
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms