Check Availability
  • MSE 

    HP Toner Cartridge, No. 130A, Yellow

  • Item # 45VM89
  • Mfr. Model # MSE022117214
HP Toner Cartridge, No. 130A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM89
Mfr. Model # MSE022117214
UNSPSC #44103103
Shipping Weight 1.1 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 130A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M176, LaserJet Pro M177FW
Max. Page Yield 1000
Remanufactured Cartridge Number MSE022117214
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms