Check Availability
  • MSE 

    HP Toner Cartridge, No. MSE022115162, Black

  • Item # 45VM85
  • Mfr. Model # MSE022115162
HP Toner Cartridge, No. MSE022115162, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM85
Mfr. Model # MSE022115162
UNSPSC #44103103
Shipping Weight 3.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. MSE022115162
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1000, LaserJet 1200, LaserJet 1200N, LaserJet 1200SE, LaserJet 1220, LaserJet 1220SE, LaserJet 3300, LaserJet 3300, LaserJet 3310, LaserJet 3320MFP, LaserJet 3320NMFP, LaserJet 3330, LaserJet 3380
Max. Page Yield 7000
Remanufactured Cartridge Number MSE022115162
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close