Check Availability
  • MSE 

    HP Toner Cartridge, No. 13X, Black

  • Item # 45VM78
  • Mfr. Model # MSE02211316
HP Toner Cartridge, No. 13X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM78
Mfr. Model # MSE02211316
UNSPSC #44103103
Shipping Weight 2.45 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 13X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1300, LaserJet 1300N, LaserJet 1300XI
Max. Page Yield 4000
Remanufactured Cartridge Number MSE02211316
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close