Check Availability
  • MSE 

    HP Toner Cartridge, No. 12A, Black

  • Item # 45VM73
  • Mfr. Model # MSE02211214
HP Toner Cartridge, No. 12A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM73
Mfr. Model # MSE02211214
UNSPSC #44103103
Shipping Weight 2.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 12A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1010, LaserJet 1012, LaserJet 1015, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 1022N, LaserJet 1022NW, LaserJet 3015AIO, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1005MFP, LaserJet M1319FMFP
Max. Page Yield 2000
Remanufactured Cartridge Number MSE02211214
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms