Check Availability
  • MSE 

    HP Toner Cartridge, No. 05X, Black

  • Item # 45VM58
  • Mfr. Model # MSE02210516
HP Toner Cartridge, No. 05X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM58
Mfr. Model # MSE02210516
UNSPSC #44103103
Shipping Weight 2.9 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 05X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P2050, LaserJet P2055, LaserJet P2055D, LaserJet P2055DN, LaserJet P2055X
Max. Page Yield 6500
Remanufactured Cartridge Number MSE02210516
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In