Check Availability
  • MSE 

    HP Toner Cartridge, No. 03A, Black

  • Item # 45VM53
  • Mfr. Model # MSE02210314
HP Toner Cartridge, No. 03A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM53
Mfr. Model # MSE02210314
UNSPSC #44103103
Shipping Weight 2.65 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 03A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 5P, LaserJet 5MP, LaserJet 6P, LaserJet 6MP, LaserJet 6PXI, LaserJet 6PSE, LaserJet 6RE
Max. Page Yield 4000
Remanufactured Cartridge Number MSE02210314
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close