Check Availability
  • MSE 

    HP Toner Cartridge, No. 309A, Magenta

  • Item # 45VM23
  • Mfr. Model # MSE02217314
HP Toner Cartridge, No. 309A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM23
Mfr. Model # MSE02217314
UNSPSC #44103103
Shipping Weight 3.45 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 309A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 3500, LaserJet 3500N, LaserJet 3550, LaserJet 3550N
Max. Page Yield 4000
Remanufactured Cartridge Number MSE02217314
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions