Check Availability
  • MSE 

    HP Toner Cartridge, No. 308A, Black

  • Item # 45VM20
  • Mfr. Model # MSE02217014
HP Toner Cartridge, No. 308A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VM20
Mfr. Model # MSE02217014
UNSPSC #44103103
Shipping Weight 3.44 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 308A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 3500, LaserJet 3500N, LaserJet 3550, LaserJet 3550N, LaserJet 3700, LaserJet 3700N, LaserJet 3700DN, LaserJet 3700DTN
Max. Page Yield 6000
Remanufactured Cartridge Number MSE02217014
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close