Check Availability
  • MSE 

    HP Toner Cartridge, No. 53A, Black

  • Item # 45VL98
  • Mfr. Model # MSE02215314
HP Toner Cartridge, No. 53A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VL98
Mfr. Model # MSE02215314
UNSPSC #44103103
Shipping Weight 2.8 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 53A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet M2727, LaserJet M2727NF, LaserJet P2010, LaserJet P2014, LaserJet P2015, LaserJet P2015D, LaserJet P2015N, LaserJet P2015DN, LaserJet P2015X
Max. Page Yield 3000
Remanufactured Cartridge Number MSE02215314
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close