Check Availability
  • MSE 

    HP Toner Cartridge, No. 42X, Black

  • Item # 45VL88
  • Mfr. Model # MSE02214216
HP Toner Cartridge, No. 42X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VL88
Mfr. Model # MSE02214216
UNSPSC #44103103
Shipping Weight 5.97 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 42X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4250, LaserJet 4250N, LaserJet 4250TN, LaserJet 4250DN, LaserJet 4250DTN, LaserJet 4250DTNSL, LaserJet 4350, LaserJet 4350N, LaserJet 4350DTN, LaserJet 4350DTNSL
Max. Page Yield 20,000
Remanufactured Cartridge Number MSE02214216
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions