Check Availability
  • MSE 

    HP Toner Cartridge, No. MSE02213816, Black

  • Item # 45VL81
  • Mfr. Model # MSE02213816
HP Toner Cartridge, No. MSE02213816, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VL81
Mfr. Model # MSE02213816
UNSPSC #44103103
Shipping Weight 6.2 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. MSE02213816
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4200, LaserJet 4200N, LaserJet 4200TN, LaserJet 4200DTN, LaserJet 4200DTNS, LaserJet 4200DTNSL
Max. Page Yield 18,000
Remanufactured Cartridge Number MSE02213816
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close