Check Availability
  • MSE 

    HP Toner Cartridge, No. 645A, Magenta

  • Item # 45VL69
  • Mfr. Model # MSE02213314
HP Toner Cartridge, No. 645A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VL69
Mfr. Model # MSE02213314
UNSPSC #44103103
Shipping Weight 6.9 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 645A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 5500, LaserJet 5500DN, LaserJet 5500DTN, LaserJet 5500HDN, LaserJet 5500N, LaserJet 5550N, LaserJet 5550DTN
Max. Page Yield 12,000
Remanufactured Cartridge Number MSE02213314
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In