Check Availability
  • MSE 

    HP Toner Cartridge, No. 27A, Black

  • Item # 45VL55
  • Mfr. Model # MSE02212714
HP Toner Cartridge, No. 27A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VL55
Mfr. Model # MSE02212714
UNSPSC #44103103
Shipping Weight 3.7 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 27A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4000, LaserJet 4000N, LaserJet 4000SE, LaserJet 4000T, LaserJet 4000TN, LaserJet 4050, LaserJet 4050N, LaserJet 4050SE, LaserJet 4050T, LaserJet 4050TN
Max. Page Yield 6000
Remanufactured Cartridge Number MSE02212714
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close