Check Availability
  • MSE 

    HP Toner Cartridge, No. MSE02212617, Black

  • Item # 45VL54
  • Mfr. Model # MSE02212617
HP Toner Cartridge, No. MSE02212617, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VL54
Mfr. Model # MSE02212617
UNSPSC #44103103
Shipping Weight 4.75 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. MSE02212617
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 2410, LaserJet 2420, LaserJet 2420D, LaserJet 2420N, LaserJet 2420DN, LaserJet 2420TN, LaserJet 2420DTN, LaserJet 2430, LaserJet 2430N, LaserJet 2430TN, LaserJet 2430DTN
Max. Page Yield 12,000
Remanufactured Cartridge Number MSE02212617
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions