Check Availability
  • MSA 

    Workman® Full Body Harness with 400 lb. Weight Capacity, Yellow, Universal

  • Item # 3PUC3
  • Mfr. Model # 10072487
Workman® Full Body Harness with 400 lb. Weight Capacity, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight components and durable polyester webbing provide comfort and security in confined space and general industrial applications. Web retainer collars keep excess webbing neat. Also features load indicator and 2 lanyard keepers.
Show More Close
 

Technical Specifications

Item # 3PUC3
Mfr. Model # 10072487
UNSPSC #46182306
Shipping Weight 3.15 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application General Industry
Harness Size Universal
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Tongue
Subpelvic Strap No
Color Yellow
Webbing Material Polyester
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 6000 lb.
Adjustable Yes
Standards ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
Series Workman(R)
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms