Check Availability
  • MSA 

    Workman® Full Body Harness with 400 lb. Weight Capacity, Yellow, 2XL/3XL

  • Item # 3PRT5
  • Mfr. Model # 10072485
Workman® Full Body Harness with 400 lb. Weight Capacity, Yellow, 2XL/3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full-body harness features polyester webbing and is suitable for general industry applications.
Show More Close
 

Technical Specifications

Item # 3PRT5
Mfr. Model # 10072485
UNSPSC #46182306
Shipping Weight 3.65 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application General Industry
Harness Size 2XL/3XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap No
Color Yellow
Webbing Material Polyester
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 6000 lb.
Adjustable Yes
Standards ANSI Z359.1, A10.14, CSA, OSHA
Series Workman(R)
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms