Check Availability
  • MSA 

    Workman® Full Body Harness with 400 lb. Weight Capacity, Yellow, Universal

  • Item # 23Z792
  • Mfr. Model # 10077571
Workman® Full Body Harness with 400 lb. Weight Capacity, Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This TechnaCurv® harness features polyester webbing and is suitable for construction applications.
Show More Close
 

Technical Specifications

Item # 23Z792
Mfr. Model # 10077571
UNSPSC #46182306
Shipping Weight 6.5 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction
Harness Size Universal
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI A10.32, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502, Z359.1-2007
Series Workman(R)
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms