Check Availability
  • MSA 

    Tubing Silicone, 10 in. L

  • Item # 34WK13
  • Mfr. Model # 602294
Tubing Silicone, 10 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34WK13
Mfr. Model # 602294
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tubing Silicone
Diameter 1/8" I.D.
Length 10"
Width 6"
Height 14"
Status Indicator No
Power Source No
For Use With MSA Gas Detectors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.