Check Availability
Suspender Clip,  Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V799
Mfr. Model # 10069894
UNSPSC #46171613
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Suspender Clip
For Use With Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489
Color Chrome
Construction Stainless Steel
Exterior Depth 5/8"
Exterior Length 1"
Exterior Width 1"
Features Rugged Design
Includes Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In