Check Availability
  • MSA 

    Storage Bag, Use With Mfr. No. FP675-009

  • Item # 3PDP6
  • Mfr. Model # SRB675009
Storage Bag,  Use With Mfr. No. FP675-009
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDP6
Mfr. Model # SRB675009
UNSPSC #46182302
Shipping Weight 0.73 lbs
Country of Origin USA *
Item Storage Bag
Material Nylon
Height 2"
Width 8-1/2"
Length 12"
Color Black
For Use With Mfr. No. FP675-009
* This product's country of origin is subject to change

Compliance and Restrictions