Check Availability
  • MSA 

    Restraint Lanyard, 1 ft., 310 lb., Nylon

  • Item # 23Z828
  • Mfr. Model # 10072498
Restraint Lanyard, 1 ft., 310 lb., Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Z828
Mfr. Model # 10072498
UNSPSC #46182302
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Item Restraint Lanyard
Length 12"
Line Material Nylon Webbing
Hardware Material Steel
Number of Legs 2
Weight Capacity 310 lb.
Color Yellow
Strap Width 1"
Locking Anchorage Connection Hook Type (2) Snap Hooks
Anchorage Hook Gate Opening 2-1/2"
Locking Harness Connection Hook Type Snap Hook
Harness Hook Gate Opening 2-1/2"
Tensile Strength 5000 lb.
Visual Load Indicator No
Standards OSHA, ANSI A10.32 and CSA Z259.11-05
For Use With Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms