Check Availability
  • MSA 

    Restraint Lanyard, 5 ft., 310 lb., Nylon

  • Item # 23Z824
  • Mfr. Model # 10056762
Restraint Lanyard, 5 ft., 310 lb., Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Z824
Mfr. Model # 10056762
UNSPSC #46182302
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Restraint Lanyard
Length 5 ft.
Line Material Nylon Webbing
Hardware Material Steel
Number of Legs 1
Weight Capacity 310 lb.
Color Red
Strap Width 1"
Locking Anchorage Connection Hook Type FP5K
Anchorage Hook Gate Opening 3/4"
Locking Harness Connection Hook Type Snap Hook
Harness Hook Gate Opening 1"
Tensile Strength 5000 lb.
Visual Load Indicator No
Standards ANSI Z359
For Use With Mfr. No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10041517, 10041518, 10041519, 10041590, 10041591, 10041592
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms