Check Availability
  • MSA 

    Rescue System, 200 ft., 600 lb, Nylon Fiber

  • Item # 3PDP1
  • Mfr. Model # 10030025
Rescue System, 200 ft., 600 lb, Nylon Fiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PDP1
Mfr. Model # 10030025
UNSPSC #46182302
Shipping Weight 22.35 lbs
Country of Origin USA *
Item Rescue System
Length 200 ft.
Weight Capacity 600 lb.
Tensile Strength 11,400 lb.
Line Material Nylon Fiber
Hardware Material Steel
For Use With Fall Protection Back Up System
Color Black
Includes Carabiner
Standards ANSI and OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In