Check Availability
  • MSA 

    Replacement Sensor, Detects SO2, H2S

  • Item # 403U19
  • Mfr. Model # 10121215
Replacement Sensor, Detects SO2,  H2S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 403U19
Mfr. Model # 10121215
UNSPSC #46171613
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Hydrogen Sulfide, Sulfur Dioxide
Chemical Formula SO2, H2S
Sensor Range H2S 0 to 200 ppm, SO2 0 to 20 ppm
Resolution H2S 0.1 ppm, SO2 0.1 ppm
Temp. Range -40 Degrees to 140 Degrees F
For Use With ALTAIR 4XR
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.