Check Availability
  • MSA 

    Replacement Sensor, Detects H2S, CO

  • Item # 403U17
  • Mfr. Model # 10121213
Replacement Sensor, Detects H2S,  CO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 403U17
Mfr. Model # 10121213
UNSPSC #46171613
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Replacement Sensor
Detects Carbon Monoxide, Hydrogen Sulfide
Chemical Formula CO, H2S
Sensor Range H2S-LC 0 to 100 ppm, CO 0 to 1999 ppm
Resolution CO 1 ppm, H2S 0.1 ppm
Temp. Range -40 Degrees to 140 Degrees F
For Use With ALTAIR 4XR
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.