This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MSA 

    Multi-Gas Detector, 4 Gas, -4 to 122 F, LCD

  • Item # 6RRC0
  • Mfr. Model # 10110488
Multi-Gas Detector, 4 Gas, -4 to 122 F, LCD

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Featuring audible, visual, and vibrating alarms, this multi-gas detector features a large LCD and a 24-hour Li-poly battery. The large buttons allow easy operation, even with gloved hands. The MotionAlertâ„¢ sensor activates the unit when it does not detect movement for 30 seconds. Additional features include data logging, a charger, a calibration cap, and tubing.
Show More Close
 

Technical Specifications

Item # 6RRC0
Mfr. Model # 10110488
UNSPSC #46171613
Catalog Page 1778
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Multi-Gas Detector, 4 Gas
Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
Gas Type LEL, O2, CO, H2S
Sensor Range O2 0 to 30%, CO 0 to 1999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 24 hr.
Display LCD
Standards ETL Class l Division 1 ABCD Class ll Division l EFG. CSA Class l Division 1 Groups ABCD C22.2 152. ATEX II 1G Ex ua llC T4. ANZ EX ia s IIC T4. IEC Ex ia llC T4.
Features Confined Space, Resistant To Radio Frequency Interference
Height 4-3/8"
Width 3"
Depth 1-1/4"
Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, Carrying Case and CD Manual, Calibration Cylinder and Regulator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms