Check Availability
  • MSA 

    Multi-Gas Detector,4 Gas,-4 to 122F,LCD

  • Item # 6RRA2
  • Mfr. Model # 10107603
Multi-Gas Detector,4 Gas,-4 to 122F,LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6RRA2
Mfr. Model # 10107603
UNSPSC #46171613
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Multi-Gas Detector, 4 Gas
Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
Gas Type O2, CO, H2S, LEL
Sensor Range O2 0 to 30%, CO 0 to 1999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 24 hr.
Display LCD
Standards ETL Class l Division 1 ABCD Class ll Division l EFG. CSA Class l Division 1 Groups ABCD C22.2 152. ATEX II 1G Ex ua llC T4. ANZ EX ia s IIC T4. IEC Ex ia llC T4.
Features Confined Space, Resistant To Radio Frequency Interference
Height 4-3/8"
Width 3"
Depth 1-1/4"
Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - General.

Show More Close
 

Alternate Search Terms