Check Availability
  • MSA 

    Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

  • Item # 6RRA0
  • Mfr. Model # 10116928
Multi-Gas Detector, 4 Gas, -4 to 122F, LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Featuring audible, visual, and vibrating alarms, this multi-gas detector features a high-resolution color LCD, a 20-hour Li-ion battery, a rechargeable battery pack, and an integral pump. The large buttons allow easy operation, even with gloved hands. The MotionAlertâ„¢ sensor activates the unit when it does not detect movement for 30 seconds. Additional features include data logging, a charger, a calibration cap, a 10-ft. sampling line, and a 1-ft. probe.
Show More Close
 

Technical Specifications

Item # 6RRA0
Mfr. Model # 10116928
UNSPSC #46171613
Catalog Page 1778
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Multi-Gas Detector, 4 Gas
Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
Gas Type LEL, O2, CO, H2S
Sensor Range O2 0 to 25%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Rechargeable Lithium-Ion
Battery Life 20 hr.
Display LCD
Standards UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T8
Features Confined Space, Resistant To Radio Frequency Interference
Height 6-5/8"
Width 3-1/2"
Depth 1-7/8"
Includes Integral Pump, Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, CD Manual, Color Display, 10 ft. Sampling Line, and 1 ft. Probe
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms