This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MSA 

    Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

  • Item # 5EMR3
  • Mfr. Model # 10107602
Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Altair® 4X
• IP67 rating for dust and water ingress
Feature a large LCD and 24-hr. Li-poly battery.
Altair® 4X and Altair® 5X Multi-Gas Detectors
• Audible, visual, and vibrating alarms Feature MotionAlert™
Large buttons allow easy operation with gloved hands. Include data logging, charger, and calibration cap and tubing. MotionAlert™ feature activates when the unit does not detect movement for 30 sec.
Show More Close
 

Technical Specifications

Item # 5EMR3
Mfr. Model # 10107602
UNSPSC #46171613
Catalog Page 1778
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Multi-Gas Detector, 4 Gas
Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
Gas Type LEL, O2, CO, H2S
Sensor Range O2 0 to 25%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 24 hr.
Display LCD
Standards UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, CE ATEX II 2G, ANZ EX ia s I/IIC T7
Features Confined Space, Resistant To Radio Frequency Interference
Height 4-3/8"
Width 3"
Depth 1-1/4"
Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms