Check Availability
Multi-Gas Detector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 44YZ44
Mfr. Model # A-ALT5X-ALKB100C020
UNSPSC #46171613
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide/Chlorine
Gas Type LEL,O2,CO,H2S/CL2
Sensor Range O2 0 to 25%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
Resolution O2 0.1% Vol, H2S 1 ppm, CO 1 ppm, LEL 1%
Housing Color Charcoal Gray
PID Ionization Energy Level 10.6 eV
Operating Temp. Range -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-Ion
Battery Life 20 hr.
Display Monochrome
Standards UL Class 1, Division 1, ABCDFG, CSA C22.2 No. 157 Class I Division 1, Groups ABCD, ANZ EX ia s I/IIC T4
Features Confined Space, Resistant to Radio Frequency Interference
Height 6-5/8"
Width 3-1/2"
Depth 1-7/8"
Includes Integral Pump, Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms