Check Availability
  • MSA 

    Multi-Gas Detector, CO/H2S, Phosphorescent

  • Item # 33RJ42
  • Mfr. Model # 10154181
Multi-Gas Detector, CO/H2S, Phosphorescent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 33RJ42
Mfr. Model # 10154181
UNSPSC #46171613
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Carbon Monoxide, Hydrogen Sulfide
Gas Type CO, H2S
Sensor Range 0 to 100 ppm
Resolution 0.1 ppm
Housing Color Phosphorescent
Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium
Battery Life 18 mo.
Display Monochrome
Standards CSA Class 1, Div. 1 Gr. A, B, C & D, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr. Warranty On Chassis and Electronics
Height 3-13/32"
Width 2-7/32"
Depth 1-29/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms